Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Internal Thread Battery for Interstate SLA1155, SLA1156
Mfr # ML35-12INT806
Zoro # G900506395
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INT806
- Zoro # G900506395
- UPC # 635665653430
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Black & Decker Cm1936 36V Mulching/bagging Mower Cordless Tool 14ah AGM With F2 Terminals Batte (CM1936 36V MULCHING/BAGGING MOWER CORDLESS TOOL 1)
- ICOM Cable, w/ Mfr. No. A120 (OPC344)
- MAXELL UR60 Cassette Tape (2 Pack) (109024)
- MIGHTY MAX BATTERY 12V 35AH INT Replacement for U1 ub12350 np-33 dcs-33 u1-34 - 2 Pack (ML35-12INTMP2262)
- MIGHTY MAX BATTERY 12V 35Ah SLA Battery Replacement for Hoveround MPV5 - 2 Pack (ML35-12MP2569155161105212)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for AGM FAS-1075 (MAX3973789)
- MIGHTY MAX BATTERY YB14L-A2 12V 12Ah Replacement Battery for GTX14AHL-12B, ETX15L (MAX3951617)
- MIGHTY MAX BATTERY 12V 35AH SLA INT Battery Replacement for Golden Companion II - 2 Pack (ML35-12INTMP2104)
- MIGHTY MAX BATTERY 12V 100Ah Battery for Crown Embassy 12CE100 (ML100-1245)
- MIGHTY MAX BATTERY 12V 60Ah Group 34 Replacement Battery For Power Wheelchair (ML-GROUP3435)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for Yuasa NPG126.0, NPW45-12 - 8 Pack (ML9-12MP814912371457)
- Mighty Max Battery Sealed Lead Acid Batteries