Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Internal Thread Battery for Interstate SLA0088
Mfr # ML35-12INT745
Zoro # G900517056
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INT745
- Zoro # G900517056
- UPC # 82481295137
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35Ah Pride Mobility Jazzy Select GT Replacement Battery (ML35-12696)
- NITE IZE CellPhone Twist Tie, Fits Model Universal, Material: Rubber (GTK6-A1-4R7)
- CMPLE CMPLE 149-N Dual Modular RJ12-RJ11-RJ45 Ratchet Crimping Tool (149-N)
- 3M Gel Wrist Rest for Keyboard, Leatherette Cover, Antimicrobial, Black (WR310LE)
- MIGHTY MAX BATTERY 12V 75AH Lithium Battery Replaces Eaton Powerware 153302035-001 UPS (MAX3908839)
- MIGHTY MAX BATTERY 12 Volt 3 Ah 50 CCA GEL Sealed Lead Acid Battery (YTX4L-BSGEL)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Champion M83CHP06V27 Golf Cart RV Boat (ML200-64)
- MIGHTY MAX BATTERY 6V 12Ah UPS Battery for Liebert UPSSTATION D (ML12-6F259)
- MIGHTY MAX BATTERY 12V 8Ah Compatible Battery for APC RBC105 UPS - 8 Pack (ML8-12MP819970)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Golden Alante GP-201R AGM 22NF (ML55-12INT276)
- BSC PREFERRED Schumacher Electric IP-1875C Instant Power 12V 18Ah Jump Starter Replacement Battery (AJC-D18S-V-1-254286)
- Mighty Max Battery Sealed Lead Acid Batteries