Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Internal Thread Battery for Dalton BAT-U134 BATU134
Mfr # ML35-12INT463
Zoro # G600509061
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INT463
- Zoro # G600509061
- UPC # 785123763338
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH Internal Thread uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Physio-control Lifepak 1000 AED Defibrillator Battery (LIFEPAK 1000 AED DEFIBRILLATOR BATTERY PHYSIO-C)
- VIDEO MOUNT PRODUCTS Rubber Mat, Fixed, Black (P6)
- SKB iSeries 0705-3 Single Go Pro Camera Case (3i-0705-3GP1)
- MONOPRICE Workstream by Table Top for Sit-Stand Height Adjustable Desk_ 5ft Blk (21603)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for CyberPower RB1290 UPS - 2 Pack (ML9-12MP25112474455)
- MIGHTY MAX BATTERY YTX14-BS 12V 12AH GEL Battery Replacement for PS-14BS-016 Powersport (YTX14-BSGEL345)
- MIGHTY MAX BATTERY 12V 75AH GEL Battery Replacement for NPP NP12-75Ah (ML75-12GEL371)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Honda CH250, CN250 EliteHelix 87-09 (YTX12-BSGEL183)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH New Bttry for 90508011 Craftsman Black Lawn Mowers (ML18-1221126)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replacement for HR-1234W-F2 - 6 Pack (ML9-12MP61138411623)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for NPP HR1234W FR 12V 34W - 6 Pack (ML9-12MP61138411949)
- Mighty Max Battery Sealed Lead Acid Batteries