Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA INT Battery Replaces Yamaha Utility Vehicle UTV - 2 Pack
Mfr # ML35-12INTMP289
Zoro # G100816751
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INTMP289
- Zoro # G100816751
- UPC # 730052842937
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 INT 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Color Gray (295-001F)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Emergency Exit Lighting SLA Battery - 3 Pack (ML4-6MP38892)
- ILC Replacement for Aemc 1060 Battery (1060 BATTERY AEMC)
- ILC Replacement for Devilbiss 7305 P-413 Battery (7305 P-413 BATTERY DEVILBISS)
- MIGHTY MAX BATTERY ML9-12 - 12V 9Ah Replacement Battery for Altronix AL400ULXR - 2 Pack (ML9-12MP25157)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Battery for Craftsman Garage door opener model 53918 (ML5-12135)
- MIGHTY MAX BATTERY YTZ10S 12V 8.6AH Battery for Yamaha 350 YFM35R Raptor 2013 (YTZ10S1081)
- MIGHTY MAX BATTERY Y50-N18L-A3 Power Sports Battery Replaces 18L-BS ETX18L CY50-N18L-A3 (Y50-N18L-A313)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for Yuasa Battery - YTX9-BS YUAM329BS (YTX9-BS176)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH Replacement UPS Battery for Power Patrol SLA1116 (ML18-1221165)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for PE12V9, PX12090, UB1290 UPS APC (ML9-1294282)
- Mighty Max Battery Sealed Lead Acid Batteries