Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA INT Battery Replaces Namco Fork G-2000 G-2500 - 2 Pack
Mfr # ML35-12INTMP2268
Zoro # G100814450
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12INTMP2268
- Zoro # G100814450
- UPC # 730052844726
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 INT 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for MobilePower 15-in-1 - 2 Pack (ML18-12MP2969720)
- INNOVERA USB 3.0 Flash Drive, 64 GB (82064)
- KENSINGTON Extra-Cushioned Mouse Wrist Pad, Black (K57822US)
- CMPLE CMPLE 1188-N F-Connector Crimp-On RG6 – Gold- Pack of 10 (1188-N)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Replacement for STX14AH-BS, ETX15, GTX14AH-BS (YTX14AH104)
- MIGHTY MAX BATTERY 12V 8Ah X-treme X-500, X500 Scooter Battery Replaces 9Ah or 7Ah (ML8-12186111136)
- MIGHTY MAX BATTERY 12V 55AH Internal Thread Battery for Scooters, Electric WheelChairs (ML55-12INT5)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC9-12 (MAX3965634)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery Replacement for Viper Fang 20, 20T (ML100-132998)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery Replacement for Wilson Tennis Ball Machine (ML12-12F224410)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for Childrens Car UB6120 (ML12-6F301052)
- Mighty Max Battery Sealed Lead Acid Batteries