Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Battery Replaces Clore Automotive JNC080 JNC950 - 2 Pack
Mfr # ML35-12MP2569155161105142
Zoro # G500821270
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP2569155161105142
- Zoro # G500821270
- UPC # 730052288223
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 12 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (LEAD-12-7)
- CTA DIGITAL Tablet Stand, Black, 17-1/2" L (PAD-CGS)
- ILC Replacement for Canon Lp-e6n Battery (LP-E6N BATTERY CANON)
- POWER UP! USB Cable - Type C to Type C 4ft Braided (191-07041)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for APC EMC750R1, RBC 18 (ML7-6123537)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for Yuasa YTX20L YTX20L-BS (YTX20L-BS58)
- MIGHTY MAX BATTERY 12V 200Ah 4D Replaces AckerDrill Division Christensen Boyles - 8PK (MAX3906943)
- MIGHTY MAX BATTERY YTX7A-BS Replacement Battery for Power Max YTX7A-BS (MAX3969407)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Silent Knight BAT-1270-BP - 6 Pack (ML7-12MP636171496921658)
- MIGHTY MAX BATTERY YTX9-BS GEL Battery Replaces PTX9BS Predator Generator 8750 watt (YTX9-BSGEL428)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for TrippLite SMART700, SMART700NET (ML12-6F229)
- Mighty Max Battery Sealed Lead Acid Batteries