Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Battery Replacement for Ortho-Kinetics Lark XT
Mfr # ML35-1242907
Zoro # G900495071
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-1242907
- Zoro # G900495071
- UPC # 785123651413
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSCEND INFORMATION 64Gb Ssd, 2.5, Ide, Mlc (TS64GPSD330)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for SLA6-5F - 4PK (MAX3942674)
- ILC Replacement for GAF 2680 replacement light bulb lamp (2680 GAF)
- LUTRON Cable Jack, Single, Black (CA-CJ-BL)
- MIGHTY MAX BATTERY YTX7L-BS Battery for Honda Yamaha Kawasaki Motorcycle ATV Battery (YTX7L-BS89231)
- MIGHTY MAX BATTERY 12V 10AH Battery Replacement for CyberPower CPS900AVR, CP1350AVRLCD (ML10-121531824)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery Compatible with Power Patrol Backup SEC1075 - 10PK (MAX3428941)
- MIGHTY MAX BATTERY 12V 5AH SLA Replacement Battery for Enersys NP5-12T (MAX3965489)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Dual Lite 0120800 (ML12-6F300734)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for Kubota G5200 (ML35-12GEL402)
- BATTERY TECHNOLOGY Replacemen Ups Battery For Apc Rbc55 (RBC55-SLA55-BTI)
- Mighty Max Battery Sealed Lead Acid Batteries