Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Battery Replacement for Invacare Pronto M51 M61 - 2 Pack
Mfr # ML35-12MP2569155161105136
Zoro # G100820949
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP2569155161105136
- Zoro # G100820949
- UPC # 730052284164
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Yuasa Np2.6-12fr Battery (NP2.6-12FR BATTERY YUASA)
- MOUNT-IT Large TV Wall Mount w/Gas Spring Arm (MI-442)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for 12 Volt Mighty Wheelz 4x4 - 4 Pack (ML9-12MP49151129708)
- CREE Junction Box Mount (IG-JBWH)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for AmpliVox SW720 Portable PA System - 4 Pack (ML5-12MP4184290)
- MIGHTY MAX BATTERY 12V 7AH UPS Replaces Vision CP1270 F2 CP 1270 F2 MK ES7-12 T2 - 2 Pack (ML7-12MP2368165)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Altronix AL30ULMR (ML7-1219111685)
- MIGHTY MAX BATTERY YTX5L-BS Replacement for Honda CRF250X CRF230F CRF150 Battery (YTX5L-BS211581)
- MIGHTY MAX BATTERY 12V 22AH Battery Replaces Solar Booster Pac ES1217, ES1230, ESP5500 (ML22-12363873)
- MIGHTY MAX BATTERY 12v 7000 mAh Compatible Battery for UPS APC SMARTUPS 5000T (ML7-12191111111101111137)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Power Sonic PS-670 (ML7-6123524)
- Mighty Max Battery Sealed Lead Acid Batteries