Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Battery Replacement for Deka 8GU1 - 2 Pack
Mfr # ML35-12MP2569155161105284
Zoro # G500824554
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP2569155161105284
- Zoro # G500824554
- UPC # 730052757989
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOROLA Battery Pack, 2500mAh Battery Capacity (PMNN4578A)
- WASSERSTEIN Doorbell Horizontal Wedge Wall Mount, 30 Deg to 55 Deg, for Arlo Essential Wired Video Doorbell, Black (ArloDoorbellMntBlkUS)
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-243)
- STREAMLIGHT Rechargeable Battery, 3.7V, Blue (22101)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH RECHARGEABLE FEEDER LANTERN SEALED BATTERY - 4 Pack (ML4-6MP4877)
- MIGHTY MAX BATTERY RBC7 Replacement for APC SU700XL SUA750XL 1250 SU1250 SU1250RM (ML5-12200)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Prescolite 12-824, 12-826 - 2 Pack (ML7-6MP21596138)
- MIGHTY MAX BATTERY 12V 10Ah Scooter Battery Replaces Werker WKA12-10F2 WKA12-10 F2 2 Pack (ML10-12MP2311970)
- MIGHTY MAX BATTERY 12V 7Ah Compatible Battery for APC UPS RBC12 RBC26 RBC27 - 8 Pack (ML7-12MP831747993)
- MIGHTY MAX BATTERY 12V 9AH Replacement Battery for APC BACK-UPS 600 BN600 - 4 Pack (ML9-12MP49151129214)
- MIGHTY MAX BATTERY 12V 4.5Ah Home Alarm Security System SLA Battery (ML5-12281)
- Mighty Max Battery Sealed Lead Acid Batteries