Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Battery for Pride Mobiliity Celebrity X - 2 Pack
Mfr # ML35-12MP256915516110597
Zoro # G500817198
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP256915516110597
- Zoro # G500817198
- UPC # 730052609349
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Banana Speaker Plugs, Dual-Gold (2944)
- 3M Anti Glare Filter 24In Ws 16:9 Unframed (AG240W9B)
- RAM MOUNTS Replacement for RAM Mounts Ram-b-201u-c (RAM-B-201U-C RAM MOUNTS)
- ILC Replacement for Golf Buddy Voice 2 (VOICE 2 GOLF BUDDY)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Tripp-Lite SMARTUPS 675 + 6V Charger (ML12-6F2CHRGR148)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Air Shields Medical Ti-13 Energy Pack (ML12-6F300974)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Pace Tech Vitalmax 500 Pulse Oximeter (ML12-6F301004)
- MIGHTY MAX BATTERY 12V 12Ah F2 Citybug Helper Currie Electro-Drive Scooter Battery 3 Pack (ML12-12F2MP338914033)
- MIGHTY MAX BATTERY 12-Volt 21 Ah 350 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX24HL-BSGEL)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Suzuki / Honda / Kawasaki / Yamaha (YTX7L-BS89362)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V 12AH Battery Replaces Yamaha 400/350cc 97-14 (YTX14AHGEL220)
- Mighty Max Battery Sealed Lead Acid Batteries