Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH SLA Battery for John Deere Tractor Riding Mower
Mfr # ML35-124234
Zoro # G7563354
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-124234
- Zoro # G7563354
- UPC # 785123648789
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM Switching CCTV Power Supply. 9 Outputs, 10 Amps, PTC fuses, individual status LEDs for ea (SLM-PC-U0910-PULQ)
- DELTON 12Y USB Computer Headset w/ Microphone, Noise Isolating Headphones, In-Line Volume Control (DWH12Y)
- ILC Replacement for Enersys 0819-0010 Battery (0819-0010 BATTERY ENERSYS)
- TRIPP LITE Serial ATA Cable, 15 Pin, Y Split, M/F, 6" (P947-06N-2P15)
- MIGHTY MAX BATTERY 6V 1.3Ah Replacement Battery for Universal Battery UB613k (ML1.3-6208)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Harley-Davidson FLD Dyna Switchback 2012-2013 (YTX20L-BS307)
- MIGHTY MAX BATTERY ML50-12 -12V 50AH Battery for Prowler 3410 Large Scooter (ML50-1298)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery for Johnsons IFC-640 Fire Alarm System - 4 Pack (ML12-12F2MP44581418517)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Minuteman MCP1000IRME (ML7-1219112053)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for Para Systems Minuteman XRT BP3 UPS (ML100-1311)
- ILC Replacement For Trojan, 30Xhs 2PK (30XHS-2-PACK)
- Mighty Max Battery Sealed Lead Acid Batteries