Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 3.5AH REPLACEMENT FOR BP3-12 BP3.6-12 CF12V2.6 + 12V CHARGER
Mfr # ML3-12CHRGR52
Zoro # G100821229
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12CHRGR52
- Zoro # G100821229
- UPC # 730052497991
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, 12 Volt Charger is included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Batteries AND Light Bulbs Cam10442 (CAM10442 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Panasonic Pt-dw7000u Dual Lamp & Housing (PT-DW7000U DUAL LAMP & HOUSING PANASONIC)
- MOTOROLA Battery Door Cover, Fits Motorola (PMLN6745A)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 1300 XVZ13 Royal Star/Venture 96-12 (YTX20L-BS152)
- MIGHTY MAX BATTERY GEL Replacement Battery for CPI Popcorn 25 03-05 With 12V 1Amp Charger (MAX3958301)
- MIGHTY MAX BATTERY 12V 6AH GEL Battery for Yamaha 90 YFM90R Raptor 2013 (YTZ7SGEL142)
- MIGHTY MAX BATTERY YTX30L-BS Battery Replaces Harley Davidson Road Glide, Road King (YTX30L-BS94)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery (ML4-6914)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Bright Way Group BW 12100 F2 - 2 Pack (ML9-12MP25112474966)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces BB BP7.2-12-T2, BP7.2-12T2 - 2 Pack (ML9-12MP25112474929)
- BATTERY CLERK AJC® Haze HZS12-7.5 HR, HZS 12-7.5 HR 12V 8Ah UPS Battery (HAZE-HZS12-7.5 HR)
- Mighty Max Battery Sealed Lead Acid Batteries