Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH Pride Scooters SHOPRIDER TRI WHEELER Replacement Battery
Mfr # ML35-12426
Zoro # G400505515
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12426
- Zoro # G400505515
- UPC # 785123646037
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML12-6 .250TT - 6V 12AH SLA REPLACEMENT FOR ALARM SYSTEM BATTERY (ML12-6F248)
- ACTI Video Encoder, 4 CH, Extended Temperature (V24)
- TRIPP LITE Cable USB 3.0 Hub, Super Speed, Black (U360-004-R)
- INTEL Core I5-10400F 6-Core Comet Lake Processor 2.9Ghz 8.0Gt/S 12Mb (BX8070110400F)
- MIGHTY MAX BATTERY YTX14-BS Battery for Honda 300 TRX300 Fourtrax 1988-2000 (YTX14-BS210)
- MIGHTY MAX BATTERY 12V 55AH GEL Replacement Battery for WKDC12-55P (ML55-12GEL281)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for HeartWay ZEN S11 Portable Scooter - 2 Pack (ML22-12MP21141114679)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda TLR200 Reflex Deep Cycle Battery (YTX4L-BS1564)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yuasa YUAM72H4A With 12V 2Amp Charger (MAX3871082)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for NPW36-12, NP7-12 (MAX3931655)
- MIGHTY MAX BATTERY ML75-12 12V 75Ah Battery for Teftec Wheelchair Part Number UB12750-ER (ML75-126)
- Mighty Max Battery Sealed Lead Acid Batteries