Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35Ah Pride Mobility BATLIQ1017 AGM U1 Replacement Battery - 2 Pack
Mfr # ML35-12MP256915517
Zoro # G400819100
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP256915517
- Zoro # G400819100
- UPC # 730052386509
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Worksite USB PD Charger, 2-Port, 49.5W (131 0851 DW2)
- MIGHTY MAX BATTERY 12V 18AH UPS Replacement Battery for APC RBC11, RBC7, RBC55 - 2 Pack (ML18-12MP23)
- DURACELL Battry Alkln 12V Keyless (MN27BPK)
- JBL Quantum One Wired Professional Gaming Headset, Black (JBLQUANTUMONEBLKAM)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 SLA Battery Replaces PS-12100 12CE12 LC-RA1212P - 2PK (MAX3438726)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery Replaces Genesis NP12-12T, NP 12-12T (ML12-12F22452)
- MIGHTY MAX BATTERY 6V 12AH Battery Replacement for Critikon Simplicity Volumetric Pump (ML12-6F300989)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replacement for FullRiver GPS18-12 (ML22-12GEL361)
- MIGHTY MAX BATTERY 12V 11.2Ah GEL Battery for Honda 750 VT750DC A B Shadow Spirit 01-07 (YTZ14SGEL79)
- MIGHTY MAX BATTERY 12V 18AH Battery for DAYTONA 4 GT Scooter Wheelchair S35006GT (ML18-122112164)
- BATTERY CLERK AJC® FirstPower LFP1233 Sealed Lead Acid - AGM - VRLA Battery (FIRSTPOWER-LFP1233)
- Mighty Max Battery Sealed Lead Acid Batteries