Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH Industrial Battery for UPS, Medical, etc - 2 Pack
Mfr # ML35-12MP25691551612
Zoro # G700816427
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP25691551612
- Zoro # G700816427
- UPC # 730052359374
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Antenna, Stubby, UHF (KRA-42M)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Replacement UPS Battery for APC Back-UPS BR1000I (ML12-12F2210)
- MONOPRICE RCA Cable, RG-59/U, 3 RCA, 1.5 ft. (5352)
- SANOXY 5x1 HDMI 5 Port Switch (SANOXY-5x1-HDMI-Box)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH UPS Battery for Power Patrol SLA1055 (ML5-1289)
- MIGHTY MAX BATTERY 12V 35Ah CrossReference MK MU-1 33Ah UPS Rechargeable Battery - 2 Pack (ML35-12MP256915513)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for Westward Battery (ML18-12INT371)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for JohnDeere 415 15 HP 340CCA Mower (ML-U1-CCAHR453)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Polaris 400 Sportman HO 2011-2012 (YTX14AH57)
- MIGHTY MAX BATTERY YTX16-BS 12V 14AH Battery for Suzuki LT-F500F Vinson Manual 4WD 2003 (YTX16-BS2)
- BATTERY CLERK AJC® Interstate 12V 8.5Ah 12V 9Ah Sealed Lead Acid Battery (AJC-D9S-C-0-161145)
- Mighty Max Battery Sealed Lead Acid Batteries