Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH GEL Replaces John Deere Lawn Garden Tractor Riding Mower
Mfr # ML35-12GEL632
Zoro # G7568139
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GEL632
- Zoro # G7568139
- UPC # 656727472585
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12GEL 12 Volt 100 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML100-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML100-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 26pc Essential Batteries Kit CR2430 CR927 CR1216 CR1620 CR2330 & Watch Opener (EB-KIT-123)
- DURACELL DURA 15V 377 Battery (17709)
- MONOPRICE Banana Speaker Plugs, Dual-Gold (2944)
- SYBA Smart Charger Sync USB Cable with Blue LED Light for Samsung - Android - Micro USB Connector (SY-CAB20145)
- MIGHTY MAX BATTERY YTX4L-BS Replacement for Honda Scooters SB50 (All) Deep Cycle Battery (YTX4L-BS1111113811111114)
- MIGHTY MAX BATTERY YTX7A-BS Battery for High Performance - Maintenance Free 7A-BS (YTX7A-BS168)
- MIGHTY MAX BATTERY 12V 7Ah Replacement for Verizon Fios Systems - 2 Pack (ML7-12MP23629)
- MIGHTY MAX BATTERY ML9-12 - 12 VOLT 9 AH SLA BATTERY - PACK OF 2 (ML9-12MP251124741076)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for BP650SC (ML10-121531739)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for Uniwell SLA1075 (MAX3918422)
- MIGHTY MAX BATTERY YTX14-BS GEL Battery Replaces Harley-Davidson V-Rod Destroyer 2006 (YTX14-BSGEL396)
- Mighty Max Battery Sealed Lead Acid Batteries