Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH GEL Battery Replaces NP38-12 U1-34 UB12350 - 2 Pack
Mfr # ML35-12GELMP2556
Zoro # G700814515
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GELMP2556
- Zoro # G700814515
- UPC # 730052308792
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12GEL 12 Volt 35 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML35-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML35-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Card Holder, Satin Chrome (651.26D)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Acme A623 - 10 Pack (ML7-12MP10361251275813)
- KENSINGTON Keyboard Platform, 6in, Gray (K60718USF)
- BATTERY CLERK AJC® Ritar RT670 RT 670 6V 7Ah Sealed Lead Acid Battery (RITAR-RT670 RT 670)
- MIGHTY MAX BATTERY YTX7A-BS Replacement Battery for Power Max YTX7A-BS (MAX3969407)
- MIGHTY MAX BATTERY 12V 7.2AH Replacement for Ultra Tech UT1270 + 12V Charger (ML7-12CHRGR6)
- MIGHTY MAX BATTERY Belkin Pro F6C100 12V 12Ah F2 Lead Acid Battery (ML12-12F22439)
- MIGHTY MAX BATTERY ML18-12 - 12 VOLT 18 AH SLA BATTERY - PACK OF 4 (ML18-12MP416733761)
- MIGHTY MAX BATTERY 12V 7Ah Replacement APC 600 Battery (ML7-12191111111101111163)
- MIGHTY MAX BATTERY Power Patrol SLA0925 Replacement Battery 6V 7Ah (ML7-612111A)
- MIGHTY MAX BATTERY 6V 4.5AH Battery for Dynacraft Spiderman Car Model #8802-08 - 3 Pack (ML4-6MP388997429)
- Mighty Max Battery Sealed Lead Acid Batteries