Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH GEL Battery Replaces Minn Kota Endura C2 Trolling Motor
Mfr # ML35-12GEL648
Zoro # G7568148
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GEL648
- Zoro # G7568148
- UPC # 730052572841
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12GEL 12 Volt 100 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML100-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML100-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EZ WAY 11871 Retrofit Battery (11871 RETROFIT BATTERY EZ WAY)
- OTTERBOX Defender Pro Case For Apple Iphone 12 / 12 Pro, Black (77-66213)
- ILC Replacement for Fanuc A98l-0031-0026 Battery (A98L-0031-0026 BATTERY FANUC)
- ILC Replacement for Compactlogix 1769-l32e Battery (1769-L32E BATTERY COMPACTLOGIX)
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for Energy Power EP-SLA 12-18B1 - 2 Pack (ML18-12MP29697342)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha YFM660F Grizzly 660 4x4 2002-2008 (YTX20L-BS263)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah Scooter Bike Battery Replaces 14Ah Leoch LP12-14 T2 (ML15-12196)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Exit Sign Battery (ML4-6914)
- MIGHTY MAX BATTERY 12V 3AH Replaces National NP2.6-12 With 12V Solar Panel Charger (MAX3465766)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for Marine, Off-Grid Applications (ML50-12676)
- BATTERY CLERK AJC® Vision CP1232, CP 1232 12V 3.2Ah UPS Battery (CP1232-Vision-12V-3.2Ah-UPS)
- Mighty Max Battery Sealed Lead Acid Batteries