Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH GEL Battery Replaces Goal Zero Yeti 400 Solar Generator
Mfr # ML35-12GEL604
Zoro # G7566468
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GEL604
- Zoro # G7566468
- UPC # 656727471977
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML100-12GEL 12 Volt 100 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML100-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML100-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Button Cell Battery, N-E90, 1.5V, PK2 (E90BP-2)
- ENERGIZER Energizer CHFC Universal Family Battery Charger For Multiple Battery Sizes (CHFC / E000369608)
- MOUNT-IT Single Monitor Sit-Stand Desk Mount with (MI-7995)
- FIVEGEARS 10' PS2 Mini Din 6 Cable Male to Male (FI285235)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for SLA6-5F (MAX3942610)
- MIGHTY MAX BATTERY YTX16-BS 12V 14Ah Battery Replacement for Power Source WPH16-BS (YTX16-BS88)
- MIGHTY MAX BATTERY 12V 35AH SLA Battery Replaces PowerSonic PS12330NB PS-12350 - 2 Pack (ML35-12MP2569155161105143)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Liberty Sump Pump (ML100-12GEL187)
- MIGHTY MAX BATTERY 12V 35Ah Wheelchair Battery for Pride Mobility Jazzy 1103 - 2 Pack (ML35-12MP2569153)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery Replaces Ion Pathfinder, Pathfinder 2 - 4 Pack (ML9-12MP49151129913)
- MIGHTY MAX BATTERY YTX30L-BS 12V 30AH Replacement Battery for Yacht CTX30L-BS (YTX30L-BS33)
- Mighty Max Battery Sealed Lead Acid Batteries