Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35Ah GEL Battery Replacement for WP33-12, LCL12V33BT
Mfr # ML35-12GEL456
Zoro # G300500269
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GEL456
- Zoro # G300500269
- UPC # 730052589337
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 GEL 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRAMASTER NAS Server, 12 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 8 GB, 25 GB Ethernet, iSCSI Support (T12-423)
- VALVE Steam Deck 256GB Handheld Video Game Console - Black (V004284-30)
- ILC Replacement for Autec Mbm06mh Battery (MBM06MH BATTERY AUTEC)
- WINEGARD Rayzar Amplified Portable Indoor Hd Antenna (RVRZ85)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery - 4PK (MAX3534966)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Worx 3-In-1 Lawn Mower + 12V Charger (ML12-12F2CHRGR278)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery for Powersport Motorcycle Scooter ATV (YTX14AH1144)
- MIGHTY MAX BATTERY ML8-12 - 12 VOLT 8 AH SLA BATTERY - PACK OF 4 (ML8-12MP416143109238)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Battery for Pro magnum feeder kit (ML12-6F29995)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 33ah ES33-12 (ML35-12666)
- MIGHTY MAX BATTERY YTX14-BS Replacement for 2003-12 Honda VTX1300S Motorcycle Btry. (YTX14-BS92)
- Mighty Max Battery Sealed Lead Acid Batteries