Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH GEL Battery Replacement for Power Source U1-35 (91-225)
Mfr # ML35-12GEL915
Zoro # G700499996
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GEL915
- Zoro # G700499996
- UPC # 29483281836
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 GEL 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DANTONA, HSBA151 (HS-BA151)
- LOGITECH B100 Optical USB Mouse WB (910001439)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha Road Star Venture Royal V Venture 1700 (YTX20L-BS262)
- KONUS Army 10x50mm Porro Prism Binoculars (2172)
- MIGHTY MAX BATTERY 12V 50AH SLA Replacement Battery for MK Battery M50-12 SLD M (ML50-126878)
- MIGHTY MAX BATTERY 12 Volt 7 Amp Hour Alarm Battery (ML7-121911111117)
- MIGHTY MAX BATTERY 12V 6AH GEL Replacement Battery for ExpertPower YTZ7S (YTZ7SGEL266)
- MIGHTY MAX BATTERY Viper VP-2400 12V 2400 Watt Battery for GRAVITY GPOWER GR1200.2 (MAX3513511)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for APC Smart-UPS 620 (MAX3967786)
- MIGHTY MAX BATTERY YB12A-A 12V 12AH Replacement Battery for Yuasa YUAM2221B 12N12A-4A-1 (MAX3946392)
- ILC Replacement for Pride Dash Sc41 Wheelchair Battery (DASH SC41 WHEELCHAIR BATTERY PRIDE)
- Mighty Max Battery Sealed Lead Acid Batteries