Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH GEL Battery for Pride Mobility Jazzy 1143 Wheelchair
Mfr # ML35-12GEL1
Zoro # G300503963
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GEL1
- Zoro # G300503963
- UPC # 785123747987
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 GEL 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- BATTERY CLERK AJC® Enersys NP55-12B 12V 55Ah Sealed Lead Acid Battery (ENERSYS-NP55-12B)
- RAYOVAC UltraPro D Alkaline Battery, 1.5V DC, 12 Pack (ALD12PP)
- ILC Replacement For DAYTONA, COMP6SAFT (COMP-6-SAFT)
- MIGHTY MAX BATTERY 12V 7Ah F2 Battery Replaces Texas Hunter 400 lb. Fill Deer Feeder (MAX3931447)
- MIGHTY MAX BATTERY ML5-12 - 12V 5AH Replacement Battery for Deltec 525E (ML5-12145)
- MIGHTY MAX BATTERY 12-Volt 21 Ah 350 CCA GEL Rechargeable Sealed Lead Acid Battery (YTX24HL-BSGEL)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Indian Challenger Limited 20-21 (MAX3941529)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Stanley PPRH5DS Power Station (ML22-12GEL262)
- MIGHTY MAX BATTERY 12V 22AH SLA Battery for Stanley J5C09 50 Amp Jumpstarter - 2 Pack (ML22-12MP21141114658)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replaces All-O-Matic SL-100-DC Slide Gate - 4 Pack (ML9-12MP49151129593)
- Mighty Max Battery Sealed Lead Acid Batteries