Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH GEL Battery for Invacare Pronto M50, M51, M61, M71 - 2 Pack
Mfr # ML35-12GELMP2474
Zoro # G700825115
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GELMP2474
- Zoro # G700825115
- UPC # 730052311808
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12GEL 12 Volt 35 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML35-12 GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML35-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces Can-Am 1000 Commander 2011-2012 (ML18-12GEL623)
- MONOPRICE A/V Cable, RCA Coaxial M/M, 25ft (621)
- ILC Replacement for Sportdog Sac00-13794 (SAC00-13794 SPORTDOG)
- RAYOVAC BATTERIES, ALKALINE (RAYAL9V12PPJ)
- MIGHTY MAX BATTERY YTX12-BS Power Sports Battery Replaces CYTX12-BS, CTX12-BS (YTX12-BS111)
- MIGHTY MAX BATTERY GEL Replacement Battery for Polaris With 12V 1Amp Charger (MAX3958593)
- MIGHTY MAX BATTERY 12V 26AH SLA Replacement Battery for Enersys SBS30 - 4PK (MAX3959948)
- MIGHTY MAX BATTERY 12V 12AH Battery for Schumacher Instant Power Jump Starter - 6 Pack (ML12-12F2MP62723765612112)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replacement for APC Back-UPS ES BE550G - 8 Pack (ML8-12MP819990)
- MIGHTY MAX BATTERY YTX14-BS High Performance - Maintenance Free - AGM Motorcycle Battery (YTX14-BS42)
- BATTERY CLERK AJC® Enercell 23-945 12V 5Ah Sealed Lead Acid Battery (ENERCELL-23-945)
- Mighty Max Battery Sealed Lead Acid Batteries