Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35Ah Deep Cycle Solar Battery Also Replaces 33Ah 34Ah 36Ah
Mfr # ML35-12690
Zoro # G7562496
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12690
- Zoro # G7562496
- UPC # 785123647645
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sanyo Cr2430-p1-2 (CR2430-P1-2 SANYO)
- SPIGEN Crystal Hybrid MagSafe Case for Apple iPhone 14 / 13, Clear (ACS04682)
- MIGHTY MAX BATTERY 12V 12Ah Battery for Potter Electric PFC-4410RC (ML12-12F22130)
- ALARM LOCK Alkaline 9V Battery (S6173)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replaces Camper Golf Cart RV Boat Solar Wind (ML200-63)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery compatible with Sigmas SP6-4.5 With 6V Solar Panel (MAX3891688)
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Johnson Controls JC12120 - 3 Pack (ML12-12F2MP3389100)
- MIGHTY MAX BATTERY YT12B-4 12V 10Ah SLA Battery Replaces High Performance AGM Motorcycle (YT12B-472)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Harley Davidson 1690 FXD (Dyna) 12-15 (YTX20L-BSGEL130)
- MIGHTY MAX BATTERY 12V 5Ah Security Alarm Battery Replaces ELK-1250 (ML5-12207)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for National Power NB6-4.5 - 10 Pack (ML4-6MP1082512429437)
- Mighty Max Battery Sealed Lead Acid Batteries