Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH Battery Replaces 32ah Douglas Guardian DG12-32
Mfr # ML35-12634
Zoro # G400501197
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12634
- Zoro # G400501197
- UPC # 785123649861
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18Ah Replaces RBC7 SU1400 SUA1500 SU700 APC Cartridge - 2 Pack (ML18-12MP296971)
- MONOPRICE Stereo M To Stereo F Ext Cbe 3 ft., Black (5586)
- DANTONA Battery, L111A26-3-2-3WA3 (L111A26-3-2-3WA3)
- CIG Dataproducts Non-OEM New Purple POS/Cash Register Ribbon for Epson ERC-09P, 6PK (E2366)
- MIGHTY MAX BATTERY ML-U1-CCAHR 12V 320CCA Battery for Cub Cadet LTX 1046 KW Ride Mower (ML-U1-CCAHR87)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC BackUPS BX1500G - 4PK (MAX3965740)
- MIGHTY MAX BATTERY 12V 3AH SLA Replacement Battery for Yuasa NP3212 (ML3-1291813)
- MIGHTY MAX BATTERY YTX14AH GEL Battery Replaces Yamaha BTY-YB14A-A2 With 12V 2Amp Charger (MAX3871317)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery 4 Pack (ML4-6MP4879)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replaces Yuasa NP7-12FR Flame Retardant - 4PK (MAX3943292)
- BATTERY CLERK AJC® CyberPower CP 12V 5Ah UPS Battery (CP-CyberPower-12V-5Ah-UPS)
- Mighty Max Battery Sealed Lead Acid Batteries