Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH Battery Replacement for Apollo BA12
Mfr # ML35-12GEL658
Zoro # G500505019
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12GEL658
- Zoro # G500505019
- UPC # 635665641659
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML35-12 GEL 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 18AH SLA Battery for MobilePower 15-in-1 - 2 Pack (ML18-12MP2969720)
- DURACELL DURA 12PK C Pro Battery (PX1400)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for BSB GB6-4.5 - 6 Pack (ML4-6MP687210427369)
- TARGUS Wireless Optical Mouse, AMW50US (AMW50US)
- MIGHTY MAX BATTERY 12V 22Ah Baoshi 6-DZM-20 6DZM20 Scooter Bike Sealed Battery - 2 Pack (ML22-12MP211439)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for Toro (Wheel Horse) 620 LawnTractor and Mower (ML-U1-CCA1154)
- MIGHTY MAX BATTERY YTX5L-BSGEL 12V 4AH Replacement Battery compatible with AutoZone CT5L-BS - 2PK (MAX3995589)
- MIGHTY MAX BATTERY 12V 7AH Compatible Battery for APC BACK-UPS ES750G RBC17 (ML7-12191111111101)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for Torxe 150 (MAX3970790)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery Replacement for SLAA12-35C, SLADC12-35J (ML35-12GEL906)
- MIGHTY MAX BATTERY 12V 55Ah SLA Battery Replacement for Leoch LPC12-55 - 2 Pack (ML55-12MP2410139274)
- Mighty Max Battery Sealed Lead Acid Batteries