Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH Battery for The Jazzy Sport 2 Electric Wheelchair - 2 Pack
Mfr # ML35-12MP2569155161105114
Zoro # G200820436
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-12MP2569155161105114
- Zoro # G200820436
- UPC # 730052615586
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 2 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Reinforced Cable for Lightning, 4ft. (131 1359 DW2)
- MIGHTY MAX BATTERY YTX7L-BS 12V 6Ah Battery Replaces Super Start Power Sports BTX7L-BS (YTX7L-BS89293)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement for Power Sonic PS-640 Battery (ML4-69171111)
- CUMMINS 4ft Micro Flex Steel Cable (CMN4714)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for Casil CA12100 (ML10-121531758)
- MIGHTY MAX BATTERY YTX7L-BS Battery Replaces Suzuki / Honda / Kawasaki / Yamaha (YTX7L-BS89362)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH BATTERY BOOSTER PAC ES2500, SLA, VRLA RECH (ML18-1221132)
- MIGHTY MAX BATTERY 12V 35AH Battery Replacement for Interstate SLA1155, SLA1156 - 2 Pack (ML35-12MP2569155161105292)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for JohnLite 15M - 2 Pack (ML7-12MP2368113046650)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 Battery Compatible Replacement for 6FM12 (ML12-12F2235)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for APC BackUPS BX1500G - 2PK (MAX3965649)
- Mighty Max Battery Sealed Lead Acid Batteries