Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35AH Battery for 4 Wheel Scooter SC-S145-400
Mfr # ML35-1242311
Zoro # G300503574
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML35-1242311
- Zoro # G300503574
- UPC # 785123651659
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Teledyne BIG Beam 118-0017 (118-0017 TELEDYNE BIG BEAM)
- MONOPRICE RCA Jack to RCA Jack Adapter, Metal (7179)
- BESTLINK NETWARE DB9 Male to Female Serial Cable- 3Ft (180224)
- RCA Digital Ampl Flt Antenna (ANT1660E)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for BB HRC1234W - 2 Pack (ML9-12MP25112474931)
- MIGHTY MAX BATTERY 12V 60AH GROUP 34 REPLACEMENT SLA BATTERY FOR MK M34SLDG 20 HR RATE (ML-GROUP3434)
- MIGHTY MAX BATTERY 12V 8Ah Razor E300, E 300 13113640 Electric Scooter Battery - 2 Pack (ML8-12MP211613382)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for SLA6-5F - 4PK (MAX3942674)
- MIGHTY MAX BATTERY YTX14-BS GEL 12V 12AH Battery For KAWASAKI ZX1100-D ZX-11(CN) 93-'94 (YTX14-BSGEL116)
- MIGHTY MAX BATTERY ML-U1 200CCA Battery for John Deere L120 22 HP Lawn Tractor and Mower (ML-U1-CCA651)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Power Sonic PS-670 (ML7-6123524)
- Mighty Max Battery Sealed Lead Acid Batteries