Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 35A Battery for Rascal 130 230 240 Deluxe 235 245 250 PC 252LE 255
Mfr # ML35-1261813
Zoro # G000501337
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 7.13 in
- Width 7.68 in
- Depth 5.16 in
- Weight 23.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML35-1261813
- Zoro # G000501337
- UPC # 785123649618
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 7.13 in |
Width | 7.68 in |
Depth | 5.16 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 23.15 lbs |
Amperage | 35 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML35-12 12 Volt 35 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML35-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX9-BS GEL Battery Replacement for SYM Joyride 200 2002-2003 (YTX9-BSGEL521)
- MIGHTY MAX BATTERY 14.4v Battery for Roomba Discovery 400 410 418 4000 APS 4905 (MAX3471762)
- MANHATTAN Manhattan Usb Success Wireless Orange/Black Optical Mouse, 3 Buttons, (179409)
- BATTERY CLERK AJC UltraTech UT-12120 Sealed Lead Acid Replacement Battery 12Ah, 12V, F2 (AJC-D12S-J-1-139680)
- MIGHTY MAX BATTERY 12V 12Ah F2 Scooter Battery Replaces Johnson Controls JC12120 - 3 Pack (ML12-12F2MP3389100)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for NPW36-12, NP7-12 (MAX3931655)
- MIGHTY MAX BATTERY 6V 12AH F2 Battery Replacement for 12800 0120800 (ML12-6F301202)
- MIGHTY MAX BATTERY 12V 12AH Replacement Battery for Simplex 2081-9288 - 10 Pack (ML12-12F2MP1038213566163)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replacement for Exide 14L-BS With 12V 2Amp Charger (MAX3876192)
- MIGHTY MAX BATTERY 12V 3AH Replaces Raptor Golight Stryker Light + 12V 1Amp Charger (ML3-12CHCOMBO344223)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Ferris Pro Cut 30 Out Front Lawn Mower (ML-U1-CCA1578)
- Mighty Max Battery Sealed Lead Acid Batteries