Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 3 AH Battery for Baxter Colleague 3 Volumetric Infusion - 6 Pack
Mfr # ML3-12MP6478233
Zoro # G100816942
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 2.64 in
- Width 5.25 in
- Depth 3.20 in
- Weight 3.20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML3-12MP6478233
- Zoro # G100816942
- UPC # 730052628999
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 2.64 in |
Width | 5.25 in |
Depth | 3.20 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 3.20 lbs |
Amperage | 3 AH |
Chemistry | SLA, AGM |
Terminal | F1 |
Description
Delivering power when you need it, the Mighty Max ML3-12 12 Volt 3 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML3-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. F1 Terminal, Charger is not included. 6 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVERSTONE Silverstone SX800-LTI Technology Sx800-Lti 800W; Modular Power Supply With Japanese Capacitors (SX800-LTI)
- MIGHTY MAX BATTERY 24V 3Amp Scooter Battery Charger for Shoprider Dasher 3 GK83 (MAX3497059)
- BE QUIET! Pure Wings 2 140mm high-speed Case Fan, BL082 (BL082)
- GUARDIAN TELECOM Hazardous Area Water Tight Telephone (WTT-40-H)
- MIGHTY MAX BATTERY 12V 12AH Battery for Johnsons IFC-640 Fire Alarm System - 2 Pack (ML12-12F2MP231117)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for Yuasa YTX14-BS With 12V 2Amp Charger (MAX3952713)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replaces Xantrex XPower Solar Jump Starter (ML5-122371)
- MIGHTY MAX BATTERY 12V 5Ah F1 UPS Battery for Belkin Pro F6C325 (ML5-12288)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces Sigmas SP12-35 - 2 Pack (ML35-12MP256915516193)
- MIGHTY MAX BATTERY ML4-6 6V 4.5AH Replaces Interstate SEC0905 Rechargable Battery 4 Pack (ML4-6MP4879)
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for 20Ah Leoch LP12-20, LP 12-20 (ML22-12GEL51)
- Mighty Max Battery Sealed Lead Acid Batteries