Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 26AH Battery Replacement for Yuasa NP24-12BFR
Mfr # ML26-12230
Zoro # G000500293
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML26-12230
- Zoro # G000500293
- UPC # 730052760361
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Maxell Er17/33#5tc (ER17/33#5TC MAXELL)
- MIGHTY MAX BATTERY Sealed Lead Acid Battery, 6 V, 4.5 AH, F1 Terminal, SLA, AGM Chemistry (ML4-6428)
- MIGHTY MAX BATTERY 12V 5Ah UPS Backup Battery Replaces Jolt SA1250 (ML5-12209)
- STEREN Electrical Tape 60ft Black (400-904BK)
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Suncast Hose Reel PW100 PWC150 With 12V Charger (MAX3943191)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Battery Replaces ELB-06042, GP645 + 6V Charger (ML4-6CHRGR6471541110)
- MIGHTY MAX BATTERY 12V 50AH Battery Replaces Power Kingdom PK45D-12, PK45L-12, PK45P-12 (ML50-12595)
- MIGHTY MAX BATTERY YTX14AH-BS GEL 12V Battery Replaces Polaris Ranger 570 FullSize 2019 (YTX14AHGEL294)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Powersport YB9A-A Battery (YB9A-A46)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH Sealed AGM Battery - 2 Pack (ML35-12MP2569145)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 10 Pack (ML4-6MP108251242974)
- Mighty Max Battery Sealed Lead Acid Batteries