Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 26AH Battery Replacement for ETX30L
Mfr # ML26-12183
Zoro # G7559504
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 5.04 in
- Width 6.57 in
- Depth 6.89 in
- Weight 18.10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML26-12183
- Zoro # G7559504
- UPC # 785123684220
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 5.04 in |
Width | 6.57 in |
Depth | 6.89 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 18.10 lbs |
Amperage | 26 AH |
Chemistry | SLA, AGM |
Terminal | T3 |
Description
Delivering power when you need it, the Mighty Max ML26-12 12 Volt 26 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML26-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. T3 Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENSINGTON USB Docking Station, K33972US (K33972US)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-F)
- ILC Replacement for Trojan 31-agm (31-AGM TROJAN)
- ILC Replacement for Ever-ready Cr1025 (CR1025 EVER-READY)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Cushman Shuttle 2 (ML200-639)
- MIGHTY MAX BATTERY 12V 55AH GEL Battery Replaces Peg Perego Magica HP0260 Ride-On Toy (ML55-12GEL466)
- MIGHTY MAX BATTERY 12V 100Ah SLA Battery for Solar-X Power Stations SXPS 80-110-12 (ML100-132982)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement Battery for Crown 6CE5 - 2 Pack (ML4-6MP21910666144)
- MIGHTY MAX BATTERY 12V 75AH Replacement Battery For Permobil M300 PS JR Power Wheelchair (ML75-1219845856824)
- MIGHTY MAX BATTERY 12V 9Ah Replaces Weatherproof Stealth Cam Battery Box - 6 Pack (ML9-12MP61138411260)
- MIGHTY MAX BATTERY YTX4L-BS Replaces Motorcycle Scooter ATV Batteries (YTX4L-BS15648)
- Mighty Max Battery Sealed Lead Acid Batteries