Shop All Solar Panel Accessories
Mighty Max Battery
12V / 24V 30Amp PWM Charge Controller For Street Lamp Station
Mfr # MAX3532460
Zoro # G010212681
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3532460
- Zoro # G010212681
- UPC # 656727485790
- Country of Origin Viet Nam
- Category Solar Panel Accessories
Details
Item | Solar Charge Controller |
Description
Mighty Max Solar is excited to bring you this 12V 30 Amp charge controller deigned to be used with solar photo voltaic systems. This controller unit is designed for easy surface mounting on your RV, camper or garage walls. MLS-12V30ALCD is a highly efficient PWM charge controller which increases battery longevity by regulating the charge flowing from the solar panels to the battery bank. An easy to read LCD screen displays system operation information and data. Alongside the LCD screen are two readily available USB ports for your convenience. For optimal performance out of your charge controller be sure to use it with a Mighty Max Solar Panel and Mighty Max Battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Hose Bridge, 1 Channel, 5 ft. (UHB5060)
- HUBBELL Single Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P720)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 5 PK (MDQ-1-1/2)
- CITEL Surge Protector, 600V, 3 Poles, 2 (DS50PVS-600)
- MIGHTY MAX BATTERY Group U1 Battery Box for Pv Solar Panels, Wind Turbine (MAX3476911)
- MIGHTY MAX BATTERY Group U1 Battery Box for Sun Xtender PVX-340T (MAX3476912)
- MIGHTY MAX BATTERY Heavy Duty Group U1 Battery Box for Solar Wind Energy Storage (MAX3476877)
- VICTRON ENERGY SmartSolar MPPT 100/15 Retail (SCC110015060R)
- GO POWER! GP-ICR-50, IC SERIES REMOTE (77742)
- SCHUMACHER ELECTRIC Solar Battery Charger, 15W (SP-1500)
- VICTRON ENERGY SmartSolar MPPT 75/10 Retail (SCC075010060R)
- Mighty Max Battery Solar Panel Accessories