Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22Ah UPS Battery Replaces 20Ah Kung Long WP20-12
Mfr # ML22-123138
Zoro # G300502638
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-123138
- Zoro # G300502638
- UPC # 785123659211
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.5 Volt Alkaline Dantona Photo Battery (V640ALK)
- MONOPRICE AtlasFlex Series Durable Apple MFi Certified Lightning to USB Type-A C (31190)
- BLACK BOX Short Haul Modem8211;C Async Shm821 (ME800A-R4)
- LASKO Wind Tower Desktop Fan (4910)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery for Honda CH250, CN250 EliteHelix 87-09 (YTX12-BSGEL183)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Nut and Bolt Terminal EVX12340 - 2 Pack (ML35-12GELMP2409)
- MIGHTY MAX BATTERY Belkin BERBC42 UPS Battery - One Battery 12V 5Ah F1 - 12 Pack (ML5-12MP1221813170)
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Firstpower LFP6200 (ML200-631)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery Replacement for Polaris 170 RZR 2018 (YTX12-BS354)
- MIGHTY MAX BATTERY 12V 8AH SLA Battery Replaces Prong-Top Game Feeder With 12V 1Amp Charger (MAX3834172)
- MIGHTY MAX BATTERY YTX9-BS REPLACEMENT FOR MOTORCYCLE SCOOTER YTX9-BS MG9-BS (YTX9-BS166)
- Mighty Max Battery Sealed Lead Acid Batteries