Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH SLA Battery Replaces Solar Trunk Pac ES1224, ES6000 - 2 Pack
Mfr # ML22-12MP211411146120
Zoro # G500821768
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12MP211411146120
- Zoro # G500821768
- UPC # 730052757163
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERSYS/HAWKER Battery 6 Volt Lead Acid EnerSys/Hawker Emergency Lighting Battery (0819-0012)
- HUBBELL GAI-TRONICS Handset, Plastic, Black, Armored Cord (10118-101)
- DATACOLOR SPYDER PRINT Quick Spectrocolorimeter Profiler, Easy Targets, Print Precision, Editing Suite, Workflow Boost (S4SR100)
- SPECO TECHNOLOGIES PA Amplifier, 60W, with AC Power Cord (PBM60A)
- MIGHTY MAX BATTERY 12-Volt 5 Ah Sealed Lead Acid (SLA) AGM Rechargeable Battery (ML5-12)
- MIGHTY MAX BATTERY 12V 7A EP1270 EP1280 TC1075 TC1270 IM1270 MX12070 PW1207 KB1270 2 Pack (ML7-12MP2368151)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL20KG (ML100-1274)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Bike Master DLFP9-B Powersport (YB9A-A39)
- MIGHTY MAX BATTERY 12V 3AH Battery Replaces Remote Outdoor Surveillance Camera - 10 Pack (ML3-12MP1054939376)
- MIGHTY MAX BATTERY 12V 8Ah Belkin F6C120-UNV 12V 8Ah UPS Battery : Replacement (ML8-12186111112)
- MIGHTY MAX BATTERY 12V 9Ah SLA Battery for Calrad 95-600 6 Zone Alarm System - 8 Pack (ML9-12MP81491237159)
- Mighty Max Battery Sealed Lead Acid Batteries