Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH SLA Battery Replaces Jump N Carry JNC105, JNC110, JNC1224
Mfr # ML22-12363863
Zoro # G7563415
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12363863
- Zoro # G7563415
- UPC # 785123659242
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEUS BATTERY PRODUCTS 10Ah 6V F1 Sealed Lead Acid Battery (PC12-6XBF1)
- ILC Replacement for Flight Medical V60-19100-63 Battery (V60-19100-63)
- ADVANTECH MANUFACTURING RS-422/485 Din Rail Surge Suppressor (BB-HESP4DR)
- ULTRALAST Battery 1.2 Volt Nickel Metal Hydride Ultralast Everyday AAA 4 Pack (ULGED4AAA)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Power-Sonic 1200503402 - 9 Pack (ML5-12MP924914490101)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for Leoch LPC12-100 (MAX3960880)
- MIGHTY MAX BATTERY ML18-12 - 12V 18AH SLA Battery - T3 Terminals for CB ZB S00186 (ML18-1221190)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH 130 CCA Battery Replacement for Delco CB9A-A (YB9A-A36)
- MIGHTY MAX BATTERY ML7-6 6V 7Ah Replacement Battery for ELB0607 Includes 6V Charger (ML7-6CHRGR1857)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for Eaton Powerware PWHR1234W2FR - 10PK (MAX3977492)
- MIGHTY MAX BATTERY 12V 100AH GEL Battery Replacement for Scooter Wheelchair (ML100-12GEL1)
- Mighty Max Battery Sealed Lead Acid Batteries