Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH SLA Battery Replaces 51814 6fm17 6-dzm-20 6-fm-18 lcx1220p
Mfr # ML22-123110
Zoro # G800501285
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-123110
- Zoro # G800501285
- UPC # 785123658870
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Mortise Cylinder (CEM-12345)
- MOXA Managed Ethernet Switch W/ 6 10/100Baset(X)Ports, Eds-508A-Mm-Sc-T (EDS-508A-MM-SC-T)
- MIGHTY MAX BATTERY YTX14AH 12V 12AH Battery for Kawasaki 300 KLF300-C Bayou 300 4x4 89-04 (YTX14AH11)
- DURACELL Specialty Watch Battery (D303/357PK08)
- MIGHTY MAX BATTERY YTX14AHL 12V 12Ah Gel Battery Replaces YB14L-A2 12N14-3A Motorcycle (YTX14AHLGEL190)
- MIGHTY MAX BATTERY 12V 7AH RBC17 BE550G BE650BB BE650G BE650BB-CN BE725BB BE750G - 2 Pack (ML7-12MP2368166)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Weize YTX4L-BS (MAX3951895)
- MIGHTY MAX BATTERY 6V 4.5 Ah UPS Replacement Battery for CSB HC1221W - 20PK (MAX3972800)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Campbell Hausfeld Cordless Inflator (ML7-122248)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for Suzuki DR350S 1993 (MAX3951919)
- MIGHTY MAX BATTERY 12V 15AH Replaces Pride Mobility SC40X Go-Go Ultra X 3 Wheel - 2 Pack (ML15-12MP24110570119)
- Mighty Max Battery Sealed Lead Acid Batteries