Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH SLA Battery Replacement for Vision CP12170 - 2 Pack
Mfr # ML22-12MP211411146255
Zoro # G500824509
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12MP211411146255
- Zoro # G500824509
- UPC # 29483269179
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERACITY Longsplite Extended Ethernetonly Device (VLS-1N-L)
- SANOXY Rainbow Gaming Keyboard And Mouse Set Multi-Color Changing Backlight Black (SNX-RNBW-KYB-MS-ST-BLK)
- MIGHTY MAX BATTERY 12V 12Ah F2 Battery Replaces BB Battery EVP12-12-T2, EVP12-12T2 3 Pack (ML12-12F2MP338958)
- ENERGIZER Ultimate Lithium AA 1.5 V Camera Battery L91BP-4 4 pk (L91SBP-4)
- MIGHTY MAX BATTERY YTX4L-BS SLA Replacement Battery for EverStart ES4LBS (MAX3952081)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH GEL Replacement Battery for Parts Unlimited RCB9A-A (MAX3984081)
- MIGHTY MAX BATTERY YTX14AH-BS 12V 12Ah Battery Replacement for Powersports JIS 14AH-BS (YTX14AH1187)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for SigmasTek SP6-7 (ML7-6123385)
- MIGHTY MAX BATTERY 12V 12AH SLA Battery Replaces Kid Trax Police Car KT1081WM - 3 Pack (ML12-12F2MP338914053373)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery Replaces Kaylee 12V Lotus Exige S KL-7011 (ML7-121911111306)
- MIGHTY MAX BATTERY 12V 35AH SLA Internal Thread Battery for MB857-35 -CH AGM U1 (ML35-12INT68)
- Mighty Max Battery Sealed Lead Acid Batteries