Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH SLA Battery for Stanley J5C09 50 Amp Jumpstarter - 2 Pack
Mfr # ML22-12MP21141114658
Zoro # G100814252
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12MP21141114658
- Zoro # G100814252
- UPC # 730052635577
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 7A Compatible Battery for APC SMART UPS RBC17 Cartridge #17 (ML7-12191111111101111142)
- MONOPRICE Full Motion Tv Wall Mount Max175 lb., Blk (8588)
- MOTOROLA Holster, Radio (HCLN4013C)
- CHERRY AMERICAS Black 15 Ultraslim Ps2 Trackball. 83 Me (G84-4420LPBEU-2)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Yuasa YTZ14S (YTZ14S1047)
- MIGHTY MAX BATTERY 12V 7Ah SLA Compatible Battery for APC UPS RBC12 RBC26 RBC27 - 4PK (MAX3428397)
- MIGHTY MAX BATTERY 6V 1.3Ah Solo Light 880514 Emergency Light Battery - 4 Pack (ML1.3-6MP421)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Bright Way Group BW 1270 (ML7-1219112072)
- MIGHTY MAX BATTERY 12V12AH F2 Battery for Precept EN 2 Zone Control Panel - 4 Pack (ML12-12F2MP4551)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for EB1250F2, ELB 1250A - 3 Pack (ML5-12MP339814638197)
- MIGHTY MAX BATTERY 6V 12AH F2 Replacement Battery for CooPower CP6-10 (MAX3967746)
- Mighty Max Battery Sealed Lead Acid Batteries