Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH SLA Battery for Schumacher PSJ-3612 - 2 Pack
Mfr # ML22-12MP2114111464
Zoro # G300813666
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12MP2114111464
- Zoro # G300813666
- UPC # 730052513622
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. Pack of 2
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-123)
- ADD-ON Addon 8In Dp To Dvi M/F Black Adapter (45J7915-AO)
- MOTOROLA Wireless Bluetooth Push-To-Talk Pod (NNTN8127B)
- MIGHTY MAX BATTERY 12V 8Ah Compatible for APC Back-UPS RS 1300VA LCD, BR1300LCD - 4 Pack (ML8-12MP416143101)
- MIGHTY MAX BATTERY 12V 12AH Battery Replaces Quickie Melody Wheelchair + 12V Charger (ML12-12F2CHRGR333)
- MIGHTY MAX BATTERY YTX20L-BS Replaces JetSki Honda AquaTrax JS JH JT Sea Doo Wave Runner (YTX20L-BS248)
- MIGHTY MAX BATTERY ML15-12 12V 15Ah F2 SLA Battery Replaces PS-12100 12CE12 LC-RA1212P - 2PK (MAX3438726)
- MIGHTY MAX BATTERY 6V 12AH F2 BATTERY Replaces POWER-SONIC PS-6100F2 6V, 12AH, F2, EACH (ML12-6F236)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Bright Way Group BW 12180 (ML18-12F264)
- MIGHTY MAX BATTERY 6V 1.3Ah Replacement Battery for Zoro Select 5EFF1 (ML1.3-6221)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH BATTERY REPLACEMENT SEALAKE FM640A - 10 Pack (ML4-6MP10825119)
- Mighty Max Battery Sealed Lead Acid Batteries