Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH SLA Battery for Schumacher IP-1800I, IP-180KE
Mfr # ML22-123518
Zoro # G100504191
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML22-123518
- Zoro # G100504191
- UPC # 785123659945
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Port Saver, Right Angle, (MtoF), 270 (4860)
- PYLE 6.5 Inch Portable Speaker (PPHP634B)
- DISCOUNT TWO-WAY RADIO RCA High Noise Reduction Two-Way Radio Headset, Over the Head, Dual Muff (HS65NR-X93)
- ROCSTOR 4 Ft Parallel Printer Cable - Usb Type A (Y10C212-B1)
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Pride Mobility Jazzy 1143 Wheelchair (ML35-12GEL1)
- MIGHTY MAX BATTERY 12V 100Ah SLA Replacement Battery for SLAA12-100C/FR Ultra (MAX3958684)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery Replacement for Suzuki 450SMR Riding Mower (YTX4L-BSGEL307)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Replacement Battery for Yuntong YT-645 - 10 Pack (ML4-6MP108251242974)
- MIGHTY MAX BATTERY 12V 12AH Battery for EZIP SCOOTER 750 With 12V Solar Panel (MAX3466634)
- MIGHTY MAX BATTERY YTX7A-BS Replacement Battery for Adventure Power YTX7A-BS (MAX3969403)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Bright Way BW-12180 (MAX3971294)
- Mighty Max Battery Sealed Lead Acid Batteries