Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH SLA Battery for Lobster Elite 2 Tennis Ball Machine
Mfr # ML22-123555
Zoro # G900505008
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-123555
- Zoro # G900505008
- UPC # 785123660323
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENWOOD Headset, Earbud with In-Line PTT Mic (KHS-27A)
- MONOPRICE Workstream by Sngl Motor Back to Basics Electric Sit-Stand Desk_ Black (35377)
- PELICAN Battery Pack, NiMH, 4.8V, For Pelican (8069)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for ExpertPower EXP645 (ML4-645103942)
- MIGHTY MAX BATTERY YTX14-BSGEL Replaces Mercedes Auxiliary 2115410001 With 12V 2Amp Charger (MAX3869626)
- MIGHTY MAX BATTERY 4-Volt 4.5 Ah Rechargeable Sealed Lead Acid Battery (ML4.5-4)
- MIGHTY MAX BATTERY YTX14-BS Replacement Battery for HONDA TRX350 Rancher 350CC 00-'06 (YTX14-BS52)
- MIGHTY MAX BATTERY 12V 35AH GEL Replacement Battery for Sevylor Minn Kota Marine (ML35-12GEL434)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery Replaces Universal Battery UB12180 - 4 Pack (ML22-12GELMP4749)
- MIGHTY MAX BATTERY YTX4L-BS 12V 3Ah GEL Battery for 1988-91 Yamaha CG50 Riva Motorcycle (YTX4L-BSGEL80)
- MIGHTY MAX BATTERY 12V 12AH 165CCA GEL Replacement Battery Compatible with Yamaha YFM 125 Timber Wolf 250 (MAX3986415)
- Mighty Max Battery Sealed Lead Acid Batteries