Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH SLA Battery for Kawasaki Zero-Turn Riding Mower
Mfr # ML22-123539
Zoro # G900505312
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-123539
- Zoro # G900505312
- UPC # 785123660156
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLARITY 54010.001 E814CC + D703HS (E814CC2)
- TRIPP LITE Tripp Lite SR16SHELF Rack Mount Shelf Tablets (SR16SHELF)
- INGENICO ISC Signature Capture Stylus Replacement Pen (4007200)
- MIGHTY MAX BATTERY 6V 7Ah SLA Replacement Battery for Enduring 3FM7 (ML7-6123296)
- MIGHTY MAX BATTERY YB9A-A 12V 9AH Battery Replacement for Xtreme High Performance XT9A-A (YB9A-A54)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for BRP Can-Am 300 Skandic Tundra 07-09 (YTX20L-BS620)
- MIGHTY MAX BATTERY ML10-12 - 12V 10AH Scooter Battery for DD Battery D12120, D 12120 (ML10-1241082)
- MIGHTY MAX BATTERY 12V 110AH SLA Replacement Battery for Marine D27M 8027-127 (MAX3970773)
- MIGHTY MAX BATTERY 6V 12AH Battery Replaces Crown Embassy 6CE12, 6CE12-F2 + 6V Charger (ML12-6F2CHRGR4512)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for Sigmas Tek SP6-12 + 6V Charger (ML12-6F2CHRGR391)
- MIGHTY MAX BATTERY 6V 5Ah SLA Replacement Battery for Rayovac Alkaline (ML5-6S29)
- Mighty Max Battery Sealed Lead Acid Batteries