Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH SLA Battery for Chauffeur Mobility Lil Taxi - 4 Pack
Mfr # ML22-12MP4112510882
Zoro # G500823298
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12MP4112510882
- Zoro # G500823298
- UPC # 730052642575
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Swipecard Holder, Plastic, Black, PK50 (212-A65-A56-P02)
- VENTEV Chargesync Helix Coiled USB A to USB C Cable, Heather Gray (COILCABACVNV)
- KINESIS Freestyle2 For Mac Vip3 Accs (KB820HMB-US)
- STARTECH.COM USB C Multiport Adapter Dock (DKT30CHVAUSP)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 - 2PK (MAX3435097)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Power Sonic PTX20L-BS (YTX20L-BSGEL327)
- MIGHTY MAX BATTERY ML35-12 - 12V 35AH INT Battery - 2 Pack (ML35-12INTMP2)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 10 Pack (ML7-12MP103612517)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Battery for ArkPak Portable Power Packs (ML100-13241)
- MIGHTY MAX BATTERY 6V 7Ah SLA Battery Replacement for Jasco RB670 - 4 Pack (ML7-6MP44160392)
- ILC Black & Decker Spcm1936 36V 19in Self Propelled Mower Cordless Tool 14ah AGM With F2 Terminals (SPCM1936 36V 19IN SELF PROPELLED MOWER CORDLESS T)
- Mighty Max Battery Sealed Lead Acid Batteries