Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH Sealed Lead Acid Battery for Jump N Carry JNC660
Mfr # ML22-12363824
Zoro # G7550736
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12363824
- Zoro # G7550736
- UPC # 785123659310
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Item | Sealed Lead Acid Battery |
Voltage | 12 V |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Adaptor Plate, For TV Mounts, 8-3/4" W, Blk (ACC450)
- MOTOROLA Antenna, 4-1/2 L, Rubber/Plastic (PMAD4094A)
- MIGHTY MAX BATTERY 12V 22AH Battery for Simplex 4010 Fire Alarm Control Panel - 2 Pack (ML22-12MP21141114657)
- ICOM Mounting Bracket, 5-1/8" L, 2-1/2" H (MB130)
- MIGHTY MAX BATTERY YTX4L-BS SLA Battery for CTX4L-BS M3RH4S 44017 ES4LBS (YTX4L-BS156167)
- MIGHTY MAX BATTERY 12V 35AH INT Battery Replacement for Swann SW347-WA2 Alarm - 2 Pack (ML35-12INTMP2526)
- MIGHTY MAX BATTERY 12V 100Ah SLA AGM Compatible Battery for APC SILCON SL160KG (ML100-1270)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery for Jet Ski Aqua Sea Doo Wave Runner (YTX20L-BSGEL247)
- MIGHTY MAX BATTERY 12V 9Ah Battery Replacement for Block Rocker iPA56B Speaker - 4 Pack (ML9-12MP49151129604)
- MIGHTY MAX BATTERY 12V 9AH SLA Battery Replacement for Generac YD9-12 (ML9-12NB19)
- MIGHTY MAX BATTERY YTX5L-BS GEL Replacement for OEM Motorcycle Battery 12V 4AH 80CCA (YTX5L-BSGEL99)
- Mighty Max Battery Sealed Lead Acid Batteries