Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22Ah PM12-18 H17-12 PC22-12NB SLA Battery
Mfr # ML22-1272
Zoro # G100495994
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-1272
- Zoro # G100495994
- UPC # 785123659334
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | SLA, AGM |
Terminal | Nut and Bolt |
Description
Delivering power when you need it, the Mighty Max ML22-12 12 Volt 22 AH uses a state of the art, heavy-duty, calcium-alloy grid that provides exceptional performance and service life in both float and cyclic applications. The ML22-12 is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. SLA / AGM spill proof battery has a characteristic of high discharge rate, wide operating temperatures, long service life and deep discharge recover. Rechargeable battery that can be mounted in any position, resists shocks and vibration. Long lasting high performance in high and low temperatures. Mighty Max SLA batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Nut and Bolt Terminal, Charger is not included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLONA Avance 4K Uhd Poe HDMI Transmitter And Receiver (AT-AVA-EX70-KIT)
- BESTLINK NETWARE DSL Splitter with Noise Filter (170801)
- BLACK BOX Db9 Serial Null-Modem Cable, Db9 Female/ (EYN257T-0050-FF)
- MOUNT-IT Monitor and Keyboard Wall Mount, 26 (MI-7917)
- MIGHTY MAX BATTERY 12V 150AH SLA Replacement Battery for RV / Marine / Golf cart (MAX3941594)
- MIGHTY MAX BATTERY 12V 18AH INT Battery Replacement for Troy-Bilt 7000 Watt XP Generator (ML18-12INT657)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Jet Ski Snowmobile 4010466 (YTX20L-BSGEL349)
- MIGHTY MAX BATTERY 12V 1.3Ah Replacement Battery for 3M Healthcare 3000 - 3 Pack (ML1.3-12MP3132138)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for High Temp Razor E300 - 6 Pack (ML9-12MP611384111033)
- MIGHTY MAX BATTERY YTX5L-BS Battery Replaces Polaris Predator Outlaw Sportsman 50 80 90 (YTX5L-BS211740)
- ILC Replacement for Sigmastek Sp12-5 (SP12-5 SIGMASTEK)
- Mighty Max Battery Sealed Lead Acid Batteries