Shop All Specialty Rechargeable Batteries
Mighty Max Battery
12V 22AH Lithium Replacement Battery for Cute 24 Wheel Electric Scooter
Mfr # MAX3933856
Zoro # G810231066
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # MAX3933856
- Zoro # G810231066
- UPC # 29483258197
- Country of Origin Viet Nam
- Category Specialty Rechargeable Batteries
Description
Invest in power with the Mighty Max 12V 22ah Lithium Iron Phosphate Battery. The ML22-12LI will take your deep cycle battery experience to a whole new horizon. Manufactured with the highest quality components and the customers safety in mind, this battery contains a battery management system BMS. BMS provides all kinds of protection for the battery and customer, equipped with Over charge and short circuit protection. Weighing only 7.00 lbs. and being a direct drop in replacement for its sister sealed lead acid and Gel batteries which weigh a hefty 13.01 lbs. Lighter, stronger and longer life span with 2500 cycles makes this the ideal battery for all your Deep Cycle applications such as, Solar / wind energy systems, Off Grid systems, RV, Camping, Backup power systems and much more. Attention - Designed to be used in parallel with a maximum of 4 identical batteries. Do not connect in series. Make sure to only use a compatible lithium charger for this battery and tightly screw the terminals. Having loose terminals will cause a buildup of heat resulting in damage to the battery.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL ONE-KEY Bluetooth Tracking Tag (10 pk) (48-21-2310)
- SANOXY USB Breakaway Dongle Cable Cord Adapter For Xbox 360 PC Wired Controller (SANOXY-CABLE93)
- CTA DIGITAL Tablet Gooseneck Floor Stand, 26" L (PAD-HFS)
- MONOPRICE Xlr Female To Rca Male 16AWG Cable 3 ft. (4784)
- MIGHTY MAX BATTERY 12V 35AH U1 Lithium Replacement Battery compatible with Sevylor Minn Kota Marine - 3PK (MAX4015055)
- MIGHTY MAX BATTERY 14.4v NiCD Battery Replacement for iRobot Roomba 625, 572, 571, 564 (MAX3536218)
- MIGHTY MAX BATTERY 12V 10AH Lithium Replacement Battery for lc-r127r2p1 wp7.2-12 (MAX3917851)
- MIGHTY MAX BATTERY 12V 75AH Lithium Replacement Battery compatible with Quantum Q6 Edge HD - 2PK (MAX4008950)
- MIGHTY MAX BATTERY YTX14AH-BS Lithium Replacement Battery compatible with Yamaha BTY-YB14A-A2 (MAX4005411)
- MIGHTY MAX BATTERY 12V 7AH Lithium Replacement Battery for Bright Way Group BW 1270 (MAX3927503)
- ILC Replacement For TROJAN J305HAC, 4PK (J305H-AC-4-PACK)
- Mighty Max Battery Specialty Rechargeable Batteries