Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Replaces Xantrex XPower Powerpack 400 Plus Jump Starter
Mfr # ML22-12GEL338
Zoro # G000502266
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL338
- Zoro # G000502266
- UPC # 730052756654
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Badge Holder, Horizontal, 4-13/16" H, PK5 (52RU30)
- EXELL BATTERY 276 Alkaline Battery, 1 PK (276)
- DURACELL Coin Cell, 2450, Lithium, 3V, Voltage: 3 (DL2450BPK)
- RAYOVAC BATTERY HVY DTY 6V (945R4C)
- MIGHTY MAX BATTERY YB16CL-B GEL 12V 19AH Battery Replaces Kawasaki 620 KAF620, Mule 2500 (YB16CL-BGEL65)
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Husqvarna LT130 Lawn Tractor Mower (ML-U1-CCA1606)
- MIGHTY MAX BATTERY 6V 4.5AH Replacement for Welch-Allyn 420 Vital Signs Monitor - 4 Pack (ML4-6MP48106100405)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 REPLACEMENT RAZOR SCOOTER E500S BATTERY - 4 Pack (ML12-12F2MP4423)
- MIGHTY MAX BATTERY 12V 9AH Compatible Battery for RBC2 APC Rechargeable PC9-12 - 8 Pack (ML9-12MP81491235)
- MIGHTY MAX BATTERY 6V 1.3Ah SLA Replacement Battery for Intellipower ital PS612 (MAX3960946)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Kung Long WP5-12E - 9 Pack (ML5-12MP924914490427)
- Mighty Max Battery Sealed Lead Acid Batteries