Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Replaces Briggs Straton Honda Generator PS12-22 - 4 Pack
Mfr # ML22-12GELMP4619
Zoro # G500814982
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GELMP4619
- Zoro # G500814982
- UPC # 635665607501
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included. 4 Pack
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: GU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE BATTERIES 6 V 10 AMP FASTON BATTERY (SLA0955)
- COMMSCOPE Replacement for Commscope 43211a (43211A COMMSCOPE)
- ILC Replacement for Duracell Pc175a (PC175A DURACELL)
- TARGUS 3D Protection Case For Dell Venue 11 And Latitude 11 Black 11 (THZ632US)
- MIGHTY MAX BATTERY 12V 35Ah Sealed Lead Acid Replacement for Power Patrol Battery (ML35-12704)
- MIGHTY MAX BATTERY 12V 22AH GEL Battery for Jump N Carry JNC660 (ML22-12GEL304)
- MIGHTY MAX BATTERY 12V 7Ah BATTERY REPL. TEMPEST 12V7.5AH, TR7.5-12A, TR7.2-12A - 4PK (MAX3428321)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Genuine Scooter Buddy 150 170 125 (YTX7A-BS299)
- MIGHTY MAX BATTERY 12V 35AH GEL Replaces John Deere Lawn Garden Tractor Riding Mower (ML35-12GEL632)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Replacement Battery for Mule PE4-6 - 6 Pack (ML4-6MP68723)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Liftmaster LA500 Swing Operator - 2 Pack (ML7-12MP2368113046353)
- Mighty Max Battery Sealed Lead Acid Batteries