Shop All Sealed Lead Acid Batteries
Mighty Max Battery
12V 22AH GEL Replacement Battery for Deltec 2026C
Mfr # ML22-12GEL132
Zoro # G000497159
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12 V
- Height 6.57 in
- Width 7.13 in
- Depth 3.01 in
- Weight 13.01 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mighty Max Battery
- MFR # ML22-12GEL132
- Zoro # G000497159
- UPC # 785123746058
- Country of Origin Viet Nam
- Category Sealed Lead Acid Batteries
Dimensions
Height | 6.57 in |
Width | 7.13 in |
Depth | 3.01 in |
Details
Voltage | 12 V |
Item | Sealed Lead Acid Battery |
Weight | 13.01 lbs |
Amperage | 22 AH |
Chemistry | GEL |
Terminal | Internal Thread |
Description
Delivering power when you need it, the Mighty Max ML22-12GEL 12 Volt 22 AH (Maintenance Free) battery which features a built in volt meter and charge status indicator Requires no addition of water during the life of the battery. The Mighty Max ML22-12GEL is a TRUE DEEP CYCLE battery that can be mounted in any position, requires no maintenance. When a Gel Cell battery is charged, no hazardous fumes escape the battery case, gases are processed within the battery itself. The ML18-12GEL is an Absorbent Glass Mat (AGM) technology with a valve regulated design, that can be used in enclosed and indoor environments without leaking or maintenance, providing a superior performance for thousands of models. Factory activated GEL battery. Maintenance free. No acid pack needed. Advanced design works right out of the box and requires no maintenance yet offers the option to prolong the standard life by adding extra electrolytes. Mighty Max GEL batteries are utilized in a wide variety of applications including; Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security and more. Internal Thread Terminal, No wire harness or mounting accessories included.
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Amplifier, 30W, Contractor (PBM30)
- BATTERY CLERK AJC® Power-Sonic PS-6100-F1 Sealed Lead Acid - AGM - VRLA Battery (POWER-SONIC-PS-6100-F1)
- STREAMLIGHT Flipmate Usb - Red (61501)
- MIGHTY MAX BATTERY 12V 8A Razor Pocket Mod Hannah Montana 15130651 Scooter Battery (ML8-121230111135)
- MIGHTY MAX BATTERY 12V 18AH GEL Battery Replaces Xcooter Blaster XC300GT - 4 Pack (ML18-12GELMP4609)
- MIGHTY MAX BATTERY 12-Volt 19 Ah 250 CCA GEL Rechargeable Sealed Lead Acid Battery (YB16CL-BGEL)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery for MIPRO MA-708 PA System - 2 Pack (ML5-12MP21607131243)
- MIGHTY MAX BATTERY 12V 1.3Ah Battery Replaces Cooper FXRP2200CF Repeater + 12V Charger (ML1.3-12CHRGR24)
- MIGHTY MAX BATTERY 12V 10AH SLA Replacement Battery for APC Smart-UPS SC 420VA, SC420 (ML10-121531778)
- MIGHTY MAX BATTERY 12V 7.2AH Battery for Liftmaster CSW24V Swing Gate Opener - 2 Pack (ML7-12MP2368113046352)
- MIGHTY MAX BATTERY 12V 5AH Replaces Hopkins Towing Solutions Breakaway Kit + 12V Charger (ML5-12CHRGR431868)
- Mighty Max Battery Sealed Lead Acid Batteries